
Set of Three Gray Distressed Wood Tabletop Pillar Candle Holders, 3PK
Mfr # 636189
Zoro # G622882166
product price: $32.99
/pk 3, $11.00/eaKey Features
Assembly Required
No
Pieces per Set
3
Pattern
Solid Color
Commercial Use
Yes
Intended Room
Living Room
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
636189
Zoro #
G622882166
UPC #
-
Country of Origin
China
Dimensions
Primary Item Height
16.25 in
Overall Depth
5.25 in
Width
5.25 in
Length
16.25 in
Details
Assembly Required
No
Pieces per Set
3
Pattern
Solid Color
Commercial Use
Yes
Intended Room
Living Room
Style
Rustic
Item
Candle Holders
Holder Type
Pillar
Color
Gray, Natural
Finish
Does Not Apply
Placement Type
Tabletop
Construction Method
Machine Made
Shape
2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Capacity
1
Finish Style
Coat/Paint Distressing
Material
Manufactured Wood
Description
Illuminate any space with this set of three gray distressed wood tabletop pillar candle holders. Arriving as a set of 3, these candlesticks can be used together or separately and create a visually pleasing look with or without candles. Each features a rustic natural brown wood tone round base with a wavy and sculpted wood stick that is heavily distressed to create an antique vintage style. Ready to hold your real or flameless pillar candles, this candlestick trio makes a great gift or decorative addition to your space. 16.25-inch h x 5.25-inch w x 5.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.