
Set of Three Gray Wood Hexagon Wood Open Box Shelves, 3PK
Mfr # 380354
Zoro # G122885605
product price:Â $94.99
/pk 3, $31.66/ea
Free Shipping & Returns
Key Features
Number of Pieces
3
Wall Decor Type
Hanging Dimensional Sculpture
Shape
Hexagon
Orientation
Horizontal and Vertical
Finish Style
Wood Scoring & Rub Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380354
Zoro #
G122885605
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
8 in
Depth
4 in
Details
Number of Pieces
3
Wall Decor Type
Hanging Dimensional Sculpture
Shape
Hexagon
Orientation
Horizontal and Vertical
Finish Style
Wood Scoring & Rub Through
Item
Wall Decor
Mirrored
No
Commercial Use
No
Lighted
No
Assembly Required
No
Color
Gray
Material
Wood
Hooks Included
No
Style
Rustic
Outdoor Suitability
Yes
Description
This set of three gray wood hexagon wood open box shelves will add a beautiful decorative accent to your walls. These rustic open without back shadowbox style shelves bring dimension to your walls even without any additional decor or accessories added! Display together or separately, these boxes are great to hold small photos, mementos, plants or decor. 14-inch h x 8-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.