Set Of Three Kitchen Is The Heart of Home White Framed Kitchen Wall Art, 3PK

  • Mfr # 405949

  • Zoro # G522892180


product price:  $145.99
/pk 3, $48.66/ea
Free Shipping & Returns

Key Features

Length
10 in
Color
Red, Orange, Cream
Assembly Required
No Assembly Needed
Art Type
Print
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405949
Zoro #
G522892180
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Depth
1 in
Width
33 in

Details

Color
Red, Orange, Cream
Assembly Required
No Assembly Needed
Art Type
Print
Shape
Rectangle
Wall Mounting Hardware Included
No
Item
Wall Art
Number of Pieces Included
3
Material
Wood Paper And Texture
LED/Illuminated
No
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Subject
Text & Numbers

Description

The set of three kitchen friendship collection iii 4 white framed print kitchen wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 10-inch H x 33-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.