
Set of Three Red And Natural Ornate Resin Tabletop Pillar Candle Holders, 3PK
Mfr # 516457
Zoro # G322882299
product price:Â $75.55
/pk 3, $25.18/ea
Free Shipping & Returns
Key Features
Color
Red, Natural
Length
12.5 in
Width
4.75 in
Material
Resin
Pattern
Ornate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
516457
Zoro #
G322882299
UPC #
-
Country of Origin
China
Dimensions
Length
12.5 in
Width
4.75 in
Primary Item Height
12.5 in
Overall Depth
4.75 in
Details
Item
Candle Holders
Color
Red, Natural
Material
Resin
Pattern
Ornate
Placement Type
Tabletop
Style
Country
Intended Room
Living Room
Shape
2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Construction Method
Machine Made
Assembly Required
No
Pieces per Set
3
Holder Type
Pillar
Finish Style
No Distressing
Commercial Use
No
Capacity
1
Description
Bring the romantic glow of candlelight to your tabletop with this set of three red and natural ornate resin tabletop pillar candle holders add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are a decorative accent on their own. With our without candles. Crafted from durable resin, these machine-made holders showcase intricate ornate patterns, adding a touch of country charm. Standing at 8.5 inches, they elevate any decor effortlessly. 12.5-inch h x 4.75-inch w x 4.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.