
Set of Three Sage Green Seeded Bubble Glass Table Vases, 3PK
Mfr # 634100
Zoro # G522885700
product price: $37.99
/pk 3, $12.66/eaKey Features
Width
4.75 in
Assembly Required
No
Pattern
Solid Color
Watertight
Yes
Material
Seeded Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634100
Zoro #
G522885700
UPC #
-
Country of Origin
India
Dimensions
Width
4.75 in
Length
4.25 in
Primary Item Width
4.75 in
Depth
4.75 in
Primary Item Height
4.25 in
Details
Assembly Required
No
Pattern
Solid Color
Watertight
Yes
Material
Seeded Glass
Hand Painted
No
Shape
Bud
Item
Vases
Commercial Use
No
Color
Sage
Intended Room
Living Room
Finish Style
No Distressing
Vase Type
Table Vase
Occasion
No Holiday
Finish
Does Not Apply
Style
Transitional
Description
Set of three sage green seeded bubble glass table vases beautifully enhances any space with their charming design. Each bud-shaped vase showcases a different size and shape with an earthy seeded glass construction that adds a touch of artisanal style to your space. Perfect for displaying your favorite fresh or dried flowers, the captivating translucent sage green color with tones of gray, and unique texture create a stunning visual appeal. You can easily arrange them together for a cohesive look or scatter them throughout your home for versatile decoration options. This stylish trio is a wonderful addition to coffee tables, shelves, or mantels, effortlessly bringing life and personality to your living environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.