Tall 43 Inch Modern Bamboo Narrow Trumpet Floor Vase - Elegant Home Decoration, Modern Accent

  • Mfr # QI003889.3

  • Zoro # G415916948


product price:  $770.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Height
43 in
Width
11.2 in
Color
Red, Silver, Gold
Length
11 in
Packaging Type
Set of 3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003889.3
Zoro #
G415916948
UPC #
651355238893
Country of Origin
China

Dimensions

Height
43 in
Width
11.2 in
Length
11 in

Details

Item
Vase
Color
Red, Silver, Gold
Packaging Type
Set of 3
Material
Bamboo

Description

Transform your living space into a haven of refined elegance with our exclusive modern floor vase collection. Immerse yourself in the captivating allure of vibrant colors, robust design, and subtle natural beauty hints that effortlessly set these vases apart in any room. The unique and thoughtfully crafted shape of each vase brings a modern appeal to various spaces within your home, from the inviting ambiance of the living room to the stylish transitions of hallways, the sophisticated setting of the dining room, or even the overlooked corners that crave a touch of sophistication. However, for a truly mesmerizing display, envision the vase brimming with the exquisite beauty of silk flowers, the organic charm of branches, or the ethereal grace of tall wispy grass. Crafted from 100% natural bamboo, this vase not only exudes a sense of earthly charm but also boasts a robust construction for enduring durability. To further enhance its stability, given its lightweight design, we recommend the addition of sand or pebbles, ensuring that your floor vase stands confidently as a testament to both style and practicality. Whether prominently displayed in the heart of your living room, making a grand entrance in your entryway, or gracing the dining room with its presence, this floor vase promises to elevate your home decor to unparalleled heights. Prepare for a symphony of compliments as this captivating piece effortlessly captivates attention and becomes the focal point of your interior aesthetic. Embrace the transformative power of our modern floor vase, where every detail is a brushstroke in the masterpiece of your home's visual narrative.


  • Dimensions: Make a statement with these impressive dimensions – the large measuring 11" Dia by 43" in height and the small measuring 9" Dia by 33" in height
  • Modern Design: Elevate your living space with this exquisite floor vase. Its elegant and artistic design adds a touch of luxury to your home.
  • Material: Crafted from 100% natural bamboo, this vase boasts sturdy construction for long-lasting durability. To ensure stability, consider filling it with sand or pebbles due to its lightweight design.
  • Versatile Use: This bamboo standing vase is perfect for showcasing dried branches, tall wispy grass, or silk decorative flowers. Alternatively, leave it as a striking stand-alone accent piece. Please note that this vase is not designed to hold water.
  • Display: Ideal for any room corner, hallway, entryway, dining room, or living room. Its vibrant colors and unique shape make it the perfect decoration to complete your modern interior design.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.