Set Of Three Shoreline Blues I Framed Art Silver Picture Frame Print Wall Art, 3PK

  • Mfr # 416423

  • Zoro # G622893698


product price:  $487.99
/pk 3, $162.66/ea
Free Shipping & Returns

Key Features

Shape
Square
Material
Paper, Cardboard, Glass, Plastic
Color
Blue
Depth
2 in
Subject
No Subject
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
416423
Zoro #
G622893698
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Width
21 in
Length
21 in

Details

Shape
Square
Material
Paper, Cardboard, Glass, Plastic
Item
Wall Art
Color
Blue
Subject
No Subject
Wall Mounting Hardware Included
Yes
Set Type
Wall Art Set
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Commercial Use
Yes
Number of Pieces Included
3
LED/Illuminated
No
Art Type
Print

Description

This set of three shoreline blues i framed art silver picture frame print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 21-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.