Set Of Three Shoreline Blues III Framed Art Silver Picture Frame Wall Art, 3PK

  • Mfr # 416425

  • Zoro # G422891023


product price:  $487.99
/pk 3, $162.66/ea
Free Shipping & Returns

Key Features

Number of Pieces Included
3
Length
21 in
Width
21 in
Primary Art Material
Paper
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
416425
Zoro #
G422891023
UPC #
-
Country of Origin
United States

Dimensions

Length
21 in
Width
21 in
Depth
2 in

Details

Number of Pieces Included
3
Item
Wall Art
Primary Art Material
Paper
Commercial Use
Yes
Material
Paper, Cardboard, Glass, Plastic
Art Type
Print
Wall Mounting Hardware Included
Yes
Subject
No Subject
LED/Illuminated
No
Assembly Required
No Assembly Needed
Color
Blue
Set Type
Wall Art Set
Shape
Square

Description

Add an air of fashion to your room and rejuvenate the space with this set of three shoreline blues iii framed art silver picture frame wall art. This watercolor painting is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 21-inch h x 21-inch w x 2-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.