
Set of Three Silver Resin Diving Man Hanging Dimensional Sculpture, 3PK
Mfr # 332360
Zoro # G322885276
product price:Â $177.99
/pk 3, $59.33/ea
Free Shipping & Returns
Key Features
Depth
2.5 in
Assembly Required
No
Finish
Coated
Color
Silver
Finish Style
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
332360
Zoro #
G322885276
UPC #
-
Country of Origin
Indonesia
Dimensions
Depth
2.5 in
Width
6.5 in
Length
6.5 in
Details
Assembly Required
No
Finish
Coated
Color
Silver
Finish Style
No Distressing
Wall Decor Type
Hanging Dimensional Sculpture
Shape
Novelty
Hooks Included
No
Number of Pieces
3
Style
Modern
Item
Wall Decor
Material
Resin
Description
Instantly liven up your space with this art that brings color and dimension to your walls. Hang on your wall to add some up to date fashion and decoration. This super cool wall sculpture set creates the illusion of men diving from the surface from which they are hung. Made from durable resin, this striking 3D art creates an eye-catching and conversation starting decor. . 6.5-inch h x 6.5-inch w x 2.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.