Set of Three White Wood Fourteen Tier Modular Bookcase, 3PK

  • Mfr # 546625

  • Zoro # G422911721


product price:  $556.99
/pk 3, $185.66/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Number of Pieces Included In Set
3
Color
White
Depth
11.7 in
Material
Manufactured Wood
Width
24.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546625
Zoro #
G422911721
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
11.7 in
Width
24.7 in
Size
One size
Height
71.1 in

Details

Number of Pieces Included In Set
3
Color
White
Item
Bookcases
Material
Manufactured Wood
Finish
Satin
Purposeful Distressing Type
No Distressing
Number of Shelf Tiers
14
Bookcase Orientation
Vertical
Shelf Adjustments
No
Number of Drawers
No
Load Capacity (Lb.)
8 lb
Commercial Use
Yes
Type
Modular
Back Panel
Yes
Frame Material
Manufactured Wood
Assembly
Full Assembly Needed
Room Divider
No
Shelf Capacity
8 lb
Shelves
Yes

Description

The set of three white wood fourteen tier modular bookcase offers you storage and display space in a good looking and refined manor. 14 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 71.10-inch h x 24.70-inch w x 11.70-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.