Zoro Homepage

Set of Two 12" Brown Solid Wood Floral Round Serving Trays

  • Mfr # 634502

  • Zoro # G922365901


product price: $54.95
/ea

Key Features

Overall Depth
12 in
Application Type
Yes
Overall Width
12 in
Overall Height
0.75 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634502
Zoro #
G922365901
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
12 in
Overall Width
12 in
Overall Height
0.75 in

Details

Application Type
Yes
Item
Tray
Assembly Required
No Assembly Needed
Color
Gold

Description

This set of two 12-inch brown solid wood floral round serving trays is beautiful enough to be left out on the counter or shelf when not in use. Crafted from durable and beautiful natural mango wood. Decorated with an etched floral design around the edge, this piece is not only useful but a great decorative accent as well. This serving tray has a food safe finish. Each set comes with two pieces that can be used separately or together. 0.75-inch h x 12-inch w x 12-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.