Chinedu Platform Bed, Queen
- Mfr # 268-9408-14463-ZORO
- Zoro # G523547652
product price:Â
$
680.99
/ea
Free Shipping & Returns
Key Features
Material
MDF Ash-Veneered Rubberwood, Laminated Veneer Board(Cut-out Design), LVL(Bed Slats)
Color
Ash Walnut
Overall Width
63.8 in
Overall Length
83.3 in
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 268-9408-14463-ZORO
- Zoro #
- G523547652
- UPC #
- 193271511976
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 63.8 in
- Overall Length
- 83.3 in
- Size
- Queen
- Overall Height
- 55.5 in
Details
- Material
- MDF Ash-Veneered Rubberwood, Laminated Veneer Board(Cut-out Design), LVL(Bed Slats)
- Color
- Ash Walnut
- Style
- Modern
- Assembly
- Unassembled
- For Use With
- Bedroom
Description
Create a gracefully cozy environment in your bedroom with the lovely Chinedu platform bed. Made in Malaysia, this mid-century piece is crafted from sturdy wood. The inset panel of the headboard features a beautiful cutout design rich with geometric allure. The Chinedu requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Radiating artisanal flair, the Chinedu platform bed is a remarkable bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.