
Set of Two 12" X 20" Chocolate Chevron Cowhide Lumbar Throw Pillows, 2PK
Mfr # 544583
Zoro # G222810712
product price: $162.99
/pk 2, $81.50/ea
Free Shipping & Returns
Key Features
Length
12 in
Type
Pillow Cover and Insert
Color
Chocolate
Assembly Required
No Assembly Needed
Pattern
Chevron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544583
Zoro #
G222810712
UPC #
-
Country of Origin
Canada
Dimensions
Length
12 in
Depth
5 in
Width
20 in
Size
12 x 20 in
Details
Item
Accent Throw Pillow
Type
Pillow Cover and Insert
Color
Chocolate
Assembly Required
No Assembly Needed
Pattern
Chevron
Closure Type
Zipper
Reversible
No
Fill Material
Polyfill
Material
Cowhide
Residential/Commerical
Commerical
Style
Transitional
Description
Unique and decorative, this comfortable set of two 12-inch x 20-inch chocolate chevron cowhide lumbar throw pillows will leave a lasting impression. The luxurious chocolate coloring of the genuine cowhide on these pillows will add dimension and texture to your space. Elegantly chic, these pillows are the epitome of luxury. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 12-inch h x 20-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.