
Set of Two 12" X 20" White and Gray Faux Fur Lumbar Throw Pillows, 2PK
Mfr # 544574
Zoro # G022810721
product price:Â $98.19
/pk 2, $49.10/ea
Free Shipping & Returns
Key Features
Size
12 x 20 in
Width
20 in
Length
12 in
Type
Pillow Cover and Insert
Pattern
Animal Print
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
544574
Zoro #
G022810721
UPC #
-
Country of Origin
Canada
Dimensions
Size
12 x 20 in
Width
20 in
Length
12 in
Depth
5 in
Details
Item
Accent Throw Pillow
Type
Pillow Cover and Insert
Pattern
Animal Print
Style
Transitional
Material
Faux Fur
Assembly Required
No Assembly Needed
Fill Material
Polyfill
Residential/Commerical
Commerical
Closure Type
Zipper
Color
Gray, White
Reversible
No
Description
The perfect complement to your sofa, favorite chair, or bed, this set of two 12-inch x 20-inch white and gray faux fur lumbar throw pillows is a great decorative accent. The gray and white coloring spotted design of the soft and long lasting faux fur will add dimension and texture to your space. This soft polyfill-filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 12-inch h x 20-inch w x 5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.