
Set of Two 18" Blue and Cream Cotton Throw Pillows with Fringe, 2PK
Mfr # 554604
Zoro # G222810460
product price:Â $38.99
/pk 2, $19.50/eaKey Features
Depth
4 in
Residential/Commerical
Residential
Closure Type
Zipper
Style
Coastal
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
554604
Zoro #
G222810460
UPC #
-
Country of Origin
India
Dimensions
Depth
4 in
Length
18 in
Width
18 in
Size
18 x 18 in
Details
Residential/Commerical
Residential
Closure Type
Zipper
Style
Coastal
Material
Cotton
Type
Pillow Cover and Insert
Assembly Required
No Assembly Needed
Color
Blue, Cream
Pattern
Striped
Fill Material
Unavailable
Reversible
No
Item
Accent Throw Pillow
Description
The perfect complement to your sofa, favorite chair, or bed, this set of two blue striped cotton throw pillow with fringe is a great decorative accent. These blue hued pillows represent quality construction, expertly made from durable cotton that is not only long lasting but super soft to the touch as well. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 18-inch H x 18-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.