Set of Two 18" Gray Brown And Silver Chevron Cowhide Throw Pillows, 2PK

  • Mfr # 544586

  • Zoro # G222810583


product price: $179.99
/pk 2, $90.00/ea
Free Shipping & Returns

Key Features

Pattern
Chevron
Residential/Commerical
Commerical
Color
Brown, Gray, Silver
Depth
5 in
Size
18 x 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544586
Zoro #
G222810583
UPC #
-
Country of Origin
Canada

Dimensions

Depth
5 in
Size
18 x 18 in
Length
18 in
Width
18 in

Details

Pattern
Chevron
Residential/Commerical
Commerical
Color
Brown, Gray, Silver
Item
Accent Throw Pillow
Material
Cowhide
Assembly Required
No Assembly Needed
Closure Type
Zipper
Fill Material
Polyfill
Reversible
No
Type
Pillow Cover and Insert

Description

The perfect complement to your sofa, favorite chair, or bed, this set of two 18-inch gray brown and silver chevron cowhide throw pillows is a great decorative accent. Indulge in a bit of luxury with these brown, gray, and silver colored decorative pillows covered with high grade, genuine cowhide cut and pieced together in an elegant chevron geometric pattern. Elegantly chic, these pillows are the epitome of luxury. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 18-inch h x 18-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.