
Set of Two 18" Silver Solid Wood Outdoor Dining Chair, 2PK
Mfr # 490263
Zoro # G622832659
product price: $763.99
/pk 2, $382.00/ea
Free Shipping & Returns
Key Features
Assembly
Full Assembly Needed
Product Type
Modern
Chair Weight Capacity
250 lb
Cushions Included
No
Chair Frame Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490263
Zoro #
G622832659
UPC #
-
Country of Origin
Viet Nam
Dimensions
Chair Width
18 in
Chair Height
35 in
Chair Depth
22.5 in
Details
Assembly
Full Assembly Needed
Product Type
Modern
Chair Weight Capacity
250 lb
Cushions Included
No
Chair Frame Material
Solid Wood
Chair Finish
Dark Brown Wood
UV Protective Finish
Yes
Outdoor Chair Type
Dining Chair
Item
Outdoor Chairs
Modular
No
Chair Frame Color
Silver
Canopy Included
No
Commercial Use
Yes
Includes
2 Dining Chair
Number of Chairs Included
2
Description
Experience the perfect blend of form and function with the set of two 18-inch silver solid wood outdoor dining chair, designed to withstand the elements while providing exceptional comfort and timeless design. An armless design gives this chair a modern vibe. Wood's natural insulating properties make it an ideal material for outdoor furniture, as it remains comfortable to the touch even on hot summer days, allowing you to fully enjoy your outdoor space without discomfort. Enjoy the good life everyday with this fashionable outdoor seating option. 35-inch H x 18-inch W x 22.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.