Set of Two 18" X 18" Blue Beach Chevron Cotton Zippered Pillow, 2PK

  • Mfr # 535266

  • Zoro # G622810787


product price:  $57.95
/pk 2, $28.98/ea

Key Features

Type
Pillow Cover and Insert
Color
Blue
Style
Coastal
Size
18 x 18 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
535266
Zoro #
G622810787
UPC #
-
Country of Origin
India

Dimensions

Size
18 x 18 in
Depth
4 in
Length
18 in
Width
18 in

Details

Type
Pillow Cover and Insert
Color
Blue
Style
Coastal
Pattern
Chevron
Material
Cotton
Assembly Required
No Assembly Needed
Reversible
No
Residential/Commerical
Residential
Item
Accent Throw Pillow
Fill Material
Polyfill
Closure Type
Zipper

Description

This set of two 18-inch x 18-inch blue beach chevron cotton zippered pillow will add a beautiful decorative accent to your decor. The blue coloring of these soft and long lasting 100% cotton pillows will add dimension and texture to your space. This soft polyfill pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 18-inch H x 18-inch W x 4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.