
Set of Two 20" Black Cotton Throw Pillows with Fringe, 2PK
Mfr # 588373
Zoro # G422810420
product price: $41.99
/pk 2, $21.00/eaKey Features
Style
Modern
Reversible
No
Fill Material
Polyfill
Depth
1 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
588373
Zoro #
G422810420
UPC #
-
Country of Origin
India
Dimensions
Depth
1 in
Width
20 in
Size
20 x 20 in
Length
20 in
Details
Style
Modern
Reversible
No
Fill Material
Polyfill
Color
Black
Item
Accent Throw Pillow
Assembly Required
No Assembly Needed
Type
Pillow Cover and Insert
Residential/Commerical
Residential
Closure Type
Zipper
Pattern
Solid Color
Material
Cotton
Description
The perfect complement to your sofa, favorite chair, or bed, this set of two 20-inch black cotton throw pillows with fringe is a great decorative accent. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 20-inch h x 20-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.