
Set of Two 20" Green and Yellow Throw Pillows, 2PK
Mfr # 534298
Zoro # G522810764
product price: $62.49
/pk 2, $31.25/eaKey Features
Fill Material
Polyfill
Depth
4 in
Width
20 in
Residential/Commerical
Residential
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534298
Zoro #
G522810764
UPC #
-
Country of Origin
India
Dimensions
Depth
4 in
Width
20 in
Size
20 x 20 in
Length
20 in
Details
Fill Material
Polyfill
Residential/Commerical
Residential
Closure Type
Zipper
Material
Polyester
Type
Pillow Cover and Insert
Item
Accent Throw Pillow
Assembly Required
No Assembly Needed
Style
Casual
Color
Green, Yellow
Reversible
No
Pattern
Botanical
Description
The set of two 20-inch green and yellow throw pillows is the perfect decorative accessory for your home. Ultra durable green and yellow polyester has been used to make this decorative pillow set a beautiful look that will stand the test of time. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 20-inch h x 20-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.