
Set of Two 22" White Metal Indoor Outdoor Dining Chair, 2PK
Mfr # 372189
Zoro # G622832802
product price:Â $627.99
/pk 2, $314.00/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Modular
No
Chair Frame Color
White
Product Type
Contemporary
Detachtable Cushion Cover
No
Cushions Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
372189
Zoro #
G622832802
UPC #
-
Country of Origin
China
Dimensions
Chair Height
34 in
Chair Width
22 in
Chair Depth
24 in
Details
Item
Outdoor Chairs
Modular
No
Chair Frame Color
White
Product Type
Contemporary
Detachtable Cushion Cover
No
Cushions Included
No
Number of Chairs Included
2
Outdoor Chair Type
Dining Chair
Chair Frame Material
Metal
Includes
Two Dining Chairs
Canopy Included
No
Description
Create an enchanting outdoor dining ambiance with the 22-inch set of two white metal indoor outdoor dining chairs, adding a touch of sophistication and refinement to your outdoor space. Arms give this chair shape and definition and make it a clean and fashionable outdoor seating option. Stylish and good looking, these high quality chairs will help you to enjoy the good life everyday. 34-inch H x 22-inch W x 24-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.