
Set of Two 23" Off White and Black Upholstered Arm Chair
Mfr # 526462
Zoro # G522345303
product price:Â $316.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
21 in
Overall Width
23 in
Assembly Required
Partial Assembly Needed
Overall Height
36.5 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526462
Zoro #
G522345303
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
21 in
Overall Width
23 in
Overall Height
36.5 in
Details
Assembly Required
Partial Assembly Needed
Application Type
No
Color
White Black
Item
Accent Chair
Description
Unique and decorative, this set of two 23-inch off white and black upholstered arm chair will leave a lasting impression. This gorgeous solid color off white arm chair is masterfully upholstered in durable 100% polyester. Giving the chair stability and structure, the inner frame is constructed with high quality manufactured wood, includes comfy armrests, and features a tufted back that comes complete with soft and comfortable cushioning. Offer includes 2 chairs. 36.5-inch h x 23-inch w x 21-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.