Shop HOMEROOTS

Set of Two 25" Brown and Black Faux Leather and Steel Low Back Counter Height Bar Chairs, 2PK

  • Mfr # 565000

  • Zoro # G522811075


product price:  $762.99
/pk 2, $381.50/ea
Free Shipping & Returns

Key Features

Number of Stools Included
2
Height
35 in
Bar Chair Type
Counter Height
Capacity
290 lb
Length
21.7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
565000
Zoro #
G522811075
UPC #
-
Country of Origin
China

Dimensions

Height
35 in
Length
21.7 in
Width
18.7 in

Details

Number of Stools Included
2
Item
Bar Chairs
Bar Chair Type
Counter Height
Capacity
290 lb
Shape
Rectangle
Seat Color
Black
Seat Style
Bucket
Assembly Required
Full Assembly Needed
Seat Material
Steel
Finish
Powder Coated

Description

The perfect way to add some extra seating in your home, this set of two 25-inch brown and black faux leather and steel low back counter height bar chairs will elevate the look and vibe of your room. A black steel frame is finished off with a brown upholstered seat that is the epitome of quality construction and design. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. 35.00-inch h x 18.70-inch w x 21.70-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.