Shop HOMEROOTS
See all product information
Create Account
Set of Four 26" Gray Steel and Metal Low Back Counter Height Bar Chairs, 4PK
- Mfr # 555112
- Zoro # G822810990
product price:Â
$
355.99
/pk of 4, $89.00/ea
Free Shipping & Returns
Key Features
Seat Style
Square
Capacity
250 lb
Assembly Required
Full Assembly Needed
Finish
Matte
Height
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555112
- Zoro #
- G822810990
- UPC #
- -
- Country of Origin
- China
- Seat Style
- Square
- Capacity
- 250 lb
- Assembly Required
- Full Assembly Needed
- Finish
- Matte
- Bar Chair Type
- Counter Height
- Item
- Bar Chairs
- Number of Stools Included
- 4
- Seat Color
- Gray
- Seat Material
- Metal
Dimensions
- Height
- 32 in
- Width
- 18 in
- Length
- 18 in
Description
With this set of four 26-inch gray steel and metal low back counter height bar chairs you can add design and extra seating to your space. A sleek gray monotone color gives this metal and steel stool a fresh and updated look. Not only good looking and stylish, this chair features a square shaped seat and a low_back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 32-inch h x 18-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.