Set of Two 25" Gray and Espresso Fabric and Solid Wood Counter Height Bar Chairs, 2PK

  • Mfr # 573444

  • Zoro # G422810901


product price:  $453.99
/pk 2, $227.00/ea
Free Shipping & Returns

Key Features

Seat Color
Espresso
Seat Material
Solid Wood
Bar Chair Type
Counter Height
Finish
Weathered
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573444
Zoro #
G422810901
UPC #
-
Country of Origin
China

Dimensions

Width
19 in
Height
40 in
Length
24 in

Details

Seat Color
Espresso
Seat Material
Solid Wood
Item
Bar Chairs
Bar Chair Type
Counter Height
Finish
Weathered
Number of Stools Included
2
Shape
Square
Seat Style
Square
Capacity
220 lb
Assembly Required
Full Assembly Needed

Description

This set of two 25-inch gray and espresso fabric and solid wood counter height bar chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. Quality construction from espresso solid wood combines with gray fabric to give this stool a fresh and updated look. Not only good looking and stylish, this chair features a square shaped seat and a full back for the ultimate in comfort and enjoyment. 40.00-inch h x 19.00-inch w x 24.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.