
Set of Two 26" Black and Brown Faux Leather and Solid Wood Low Back Counter Height Bar Chairs, 2PK
Mfr # 555082
Zoro # G322810612
product price:Â $422.99
/pk 2, $211.50/ea
Free Shipping & Returns
Key Features
Width
21.5 in
Height
35.39 in
Seat Style
Bucket
Seat Material
Solid Wood
Seat Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555082
Zoro #
G322810612
UPC #
-
Country of Origin
China
Dimensions
Width
21.5 in
Height
35.39 in
Length
20 in
Details
Seat Style
Bucket
Seat Material
Solid Wood
Seat Color
Brown
Item
Bar Chairs
Bar Chair Type
Counter Height
Finish
Natural
Assembly Required
Full Assembly Needed
Capacity
250 lb
Number of Stools Included
2
Description
Comfortable enough to sit in for awhile, this set of two 26-inch black and brown faux leather and solid wood low back counter height bar chairs will transcend the look of your room. The base of this stool is made from solid wood in a brown color that is a nice contrast to the black faux leather seat. The bucket shape of the seat combines with a low_back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 35.39-inch h x 21.5-inch w x 20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.