Shop HOMEROOTS

Set of Two 26" Brown and Black Faux Shearling and Steel Counter Height Bar Chairs, 2PK

  • Mfr # 564993

  • Zoro # G422810895


product price:  $499.99
/pk 2, $250.00/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Length
22.8 in
Shape
Rectangle
Assembly Required
Full Assembly Needed
Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
564993
Zoro #
G422810895
UPC #
-
Country of Origin
China

Dimensions

Length
22.8 in
Height
37 in
Width
21.7 in

Details

Seat Color
Black
Shape
Rectangle
Assembly Required
Full Assembly Needed
Seat Material
Steel
Finish
Powder Coated
Bar Chair Type
Counter Height
Number of Stools Included
2
Capacity
350 lb
Item
Bar Chairs
Seat Style
Bucket

Description

With this set of two 26-inch brown and black faux shearling and steel counter height bar chairs you can add design and extra seating to your space. The base of this stool is made from steel in a black color that is a nice contrast to the brown upholstered seat. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. 37.00-inch h x 21.70-inch w x 22.80-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.