Shop HOMEROOTS
See all product information
Create Account
Set of Two 26" Cream and Black Corduroy and Metal Counter Height Bar Chairs, 2PK
Mfr # 716228
Zoro # G522810436
product price:Â
$
484.99
/pk of 2, $242.50/ea
Free Shipping & Returns
Key Features
Capacity
250 lb
Number of Stools Included
2
Seat Material
Metal
Seat Color
Black
Height
38.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716228
- Zoro #
- G522810436
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 38.4 in
- Length
- 22 in
- Width
- 18.1 in
Details
- Capacity
- 250 lb
- Number of Stools Included
- 2
- Seat Material
- Metal
- Seat Color
- Black
- Assembly Required
- Partial Assembly Needed
- Finish
- Powder Coated
- Bar Chair Type
- Counter Height
- Item
- Bar Chairs
- Shape
- Square
- Seat Style
- Square
Description
With this set of two 26-inch cream and black corduroy and metal counter height bar chairs you can add design and extra seating to your space. The black coloration of the high quality metal base marries nicely with the soft textured cream corduroy upholstered seat and back. Not only good looking and stylish, this chair features a square shaped seat and a full back for the ultimate in comfort and enjoyment. 38.40-inch h x 18.10-inch w x 22.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.