Set of Two 26" Cream And Black Faux Leather And Steel Counter Height Bar Chairs
- Mfr # 555760
- Zoro # G622343377
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Width
18.9 in
Height
35 in
Depth
19.7 in
Application Type
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555760
- Zoro #
- G622343377
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 18.9 in
- Height
- 35 in
- Depth
- 19.7 in
Details
- Assembly Required
- No Assembly Needed
- Item
- Bar Chair
- Application Type
- Commercial
- Seat Color
- Cream Black
Description
With this set of two 26-inch cream and black faux leather and steel counter height bar chairs you can add design and extra seating to your space. A black steel frame is finished off with a cream faux leather seat that is the epitome of quality construction and design. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 35-inch H x 18.9-inch W x 19.7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.