Shop HOMEROOTS

Set of Two 26" Gray And Black Faux Leather And Steel Counter Height Bar Chairs

  • Mfr # 555746

  • Zoro # G022372403


product price:  $442.99
/ea
Free Shipping & Returns

Key Features

Height
35 in
Depth
19.7 in
Seat Color
Gray Black
Assembly Required
No Assembly Needed
Width
18.9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
555746
Zoro #
G022372403
UPC #
-
Country of Origin
China

Dimensions

Height
35 in
Depth
19.7 in
Width
18.9 in

Details

Seat Color
Gray Black
Assembly Required
No Assembly Needed
Application Type
Commercial
Item
Bar Chair

Description

Comfortable enough to sit in for awhile, this set of two 26-inch gray and black faux leather and steel counter height bar chairs will transcend the look of your room. The gray faux leather seat of this stool is a nice contrast to the high quality, black steel of the base. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 35-inch H x 18.9-inch W x 19.7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.