Shop HOMEROOTS
See all product information
Create Account
Set of Two 27" Gray and Black Faux Leather and Metal Low Back Counter Height Bar Chairs, 2PK
- Mfr # 719671
- Zoro # G522810528
product price:Â
$
294.99
/pk of 2, $147.50/ea
Free Shipping & Returns
Key Features
Capacity
250 lb
Seat Style
Rectangle
Finish
Matte
Bar Chair Type
Counter Height
Height
36.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719671
- Zoro #
- G522810528
- UPC #
- -
- Country of Origin
- China
- Capacity
- 250 lb
- Seat Style
- Rectangle
- Finish
- Matte
- Bar Chair Type
- Counter Height
- Assembly Required
- Full Assembly Needed
- Seat Color
- Black
- Number of Stools Included
- 2
- Seat Material
- Metal
- Shape
- Rectangle
- Item
- Bar Chairs
Dimensions
- Height
- 36.2 in
- Length
- 19.1 in
- Width
- 19.3 in
Description
The perfect way to add some extra seating in your home, this set of two 27-inch gray and black faux leather and metal low back counter height bar chairs will elevate the look and vibe of your room. The gray faux leather seat of this stool features channel tufted stitching and is a nice contrast to the high quality, black metal of the base. The rectangle shape of the seat features a slight scooped edge and combines with a low back to give this chair both a comfortable and fashionable look. 36.20-inch h x 19.30-inch w x 19.10-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.