Set of Two 26" Gray Heavy Duty Plastic and Metal Low Back Counter Height Bar Chairs, 2PK

  • Mfr # 555092

  • Zoro # G022810936


product price:  $322.99
/pk 2, $161.50/ea
Free Shipping & Returns

Key Features

Seat Material
Metal
Assembly Required
Full Assembly Needed
Bar Chair Type
Counter Height
Capacity
250 lb
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555092
Zoro #
G022810936
UPC #
-
Country of Origin
China

Dimensions

Height
40 in
Width
21 in
Length
19 in

Details

Seat Material
Metal
Item
Bar Chairs
Assembly Required
Full Assembly Needed
Bar Chair Type
Counter Height
Seat Color
Gray
Capacity
250 lb
Finish
Matte
Seat Style
Rectangle
Number of Stools Included
2

Description

The perfect way to add some extra seating in your home, this set of two 26-inch gray heavy duty plastic and metal low back counter height bar chairs will elevate the look and vibe of your room. A sleek gray monotone color gives this metal and plastic stool a fresh and updated look. A low_back mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 40-inch h x 21-inch w x 19-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.