Shop HOMEROOTS
See all product information
Create Account
Set of Two 25" Black and Silver Faux Leather and Metal Low Back Counter Height Bar Chairs, 2PK
- Mfr # 555051
- Zoro # G422810604
product price:Â
$
428.99
/pk of 2, $214.50/ea
Free Shipping & Returns
Key Features
Height
36 in
Assembly Required
Full Assembly Needed
Seat Color
Silver
Bar Chair Type
Counter Height
Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555051
- Zoro #
- G422810604
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 36 in
- Length
- 17 in
- Width
- 17 in
Details
- Assembly Required
- Full Assembly Needed
- Seat Color
- Silver
- Bar Chair Type
- Counter Height
- Finish
- Chrome
- Item
- Bar Chairs
- Seat Style
- Rectangle
- Seat Material
- Metal
- Number of Stools Included
- 2
- Capacity
- 250 lb
Description
This set of two 25-inch black and silver faux leather and metal low back counter height bar chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. A silver metal frame is finished off with a black faux leather seat that is the epitome of quality construction and design. Not only good looking and stylish, this chair features a rectangle shaped seat and a low_back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 36-inch h x 17-inch w x 17-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.