
Set of Two 26" White and Black Fabric and Metal Backless Counter Height Bar Chairs, 2PK
Mfr # 555020
Zoro # G222811061
product price:Â $143.99
/pk 2, $72.00/ea
Free Shipping & Returns
Key Features
Bar Chair Type
Counter Height
Seat Style
Rectangle
Seat Color
Black
Width
19.5 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555020
Zoro #
G222811061
UPC #
-
Country of Origin
China
Dimensions
Width
19.5 in
Length
19.19 in
Height
25.5 in
Details
Bar Chair Type
Counter Height
Seat Style
Rectangle
Seat Color
Black
Assembly Required
Full Assembly Needed
Capacity
250 lb
Number of Stools Included
2
Seat Material
Metal
Finish
Unfinished
Item
Bar Chairs
Description
Bring a trendy bar vibe to your space, with this set of two 26-inch white and black fabric and metal backless counter height bar chairs. A black metal frame is finished off with a white fabric seat that is the epitome of quality construction and design. A backless mixed with a rectangle shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 25.5-inch h x 19.5-inch w x 19.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.