Shop HOMEROOTS
See all product information
Create Account
Set of Two 26" White And Gold Faux Leather And Steel Low Back Counter Height Bar Chairs
- Mfr # 555668
- Zoro # G122375311
product price:Â
$
825.99
/ea
Free Shipping & Returns
Key Features
Height
35.6 in
Depth
20.7 in
Assembly Required
Full Assembly Needed
Application Type
Commercial
Width
20.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555668
- Zoro #
- G122375311
- UPC #
- -
- Country of Origin
- China
- Seat Color
- White Gold
- Assembly Required
- Full Assembly Needed
- Application Type
- Commercial
- Item
- Bar Chair
Dimensions
- Height
- 35.6 in
- Depth
- 20.7 in
- Width
- 20.3 in
Description
The perfect way to add some extra seating in your home, this set of two 26-inch white and gold faux leather and steel low back counter height bar chairs will elevate the look and vibe of your room. The white faux leather seat of this stool is a nice contrast to the high quality, gold steel of the base. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 35.6-inch H x 20.3-inch W x 20.7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.