
Set of Two 26" White and Silver Heavy Duty Plastic and Metal Low Back Counter Height Bar Chairs, 2PK
Mfr # 555093
Zoro # G922810906
product price:Â $322.99
/pk 2, $161.50/ea
Free Shipping & Returns
Key Features
Seat Style
Rectangle
Finish
Unfinished
Number of Stools Included
2
Assembly Required
Partial Assembly Needed
Seat Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555093
Zoro #
G922810906
UPC #
-
Country of Origin
China
Dimensions
Length
19 in
Width
21 in
Height
40 in
Details
Seat Style
Rectangle
Finish
Unfinished
Number of Stools Included
2
Assembly Required
Partial Assembly Needed
Seat Material
Metal
Item
Bar Chairs
Bar Chair Type
Counter Height
Seat Color
Silver
Capacity
250 lb
Description
This set of two 26-inch white and silver heavy duty plastic and metal low back counter height bar chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. A silver metal frame is finished off with a white plastic seat that is the epitome of quality construction and design. The rectangle shape of the seat combines with a low_back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 40-inch h x 21-inch w x 19-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.