Shop HOMEROOTS
See all product information
Create Account
26" Black and Gold Faux Leather and Stainless Steel Low Back Counter Height Bar Chair
- Mfr # 555098
- Zoro # G422810994
product price:Â
$
452.99
/ea
Free Shipping & Returns
Key Features
Capacity
250 lb
Height
32 in
Bar Chair Type
Counter Height
Assembly Required
Full Assembly Needed
Seat Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555098
- Zoro #
- G422810994
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 32 in
- Length
- 16 in
- Width
- 19 in
Details
- Capacity
- 250 lb
- Item
- Bar Chairs
- Bar Chair Type
- Counter Height
- Assembly Required
- Full Assembly Needed
- Seat Color
- Gold
- Finish
- Glossy
- Seat Style
- Rectangle
- Number of Stools Included
- 1
- Seat Material
- Stainless Steel
Description
Comfort and design come together nicely in this 26-inch black and gold faux leather and stainless steel low back counter height bar chair. A gold stainless steel frame is finished off with a black faux leather seat that is the epitome of quality construction and design. A low_back mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 32-inch h x 19-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.