Shop HOMEROOTS
See all product information
Create Account
Set of Two 27" Beige and Walnut Faux Leather and Steel Backless Counter Height Bar Chairs, 2PK
- Mfr # 564991
- Zoro # G122810928
product price:Â
$
592.99
/pk of 2, $296.50/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Bar Chair Type
Counter Height
Seat Style
Square
Finish
Natural
Seat Color
Walnut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 564991
- Zoro #
- G122810928
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- No Assembly Needed
- Bar Chair Type
- Counter Height
- Seat Style
- Square
- Finish
- Natural
- Seat Color
- Walnut
- Number of Stools Included
- 2
- Seat Material
- Steel
- Capacity
- 330 lb
- Item
- Bar Chairs
- Shape
- Rectangle
Dimensions
- Width
- 18.5 in
- Length
- 18.5 in
- Height
- 27 in
Description
With this set of two 27-inch beige and walnut faux leather and steel backless counter height bar chairs you can add design and extra seating to your space. The beige upholstered seat of this stool is a nice contrast to the high quality, walnut steel of the base. Designed to be good looking and practical, this backless bar chair features a square shaped seat. The square shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 27.00-inch h x 18.50-inch w x 18.50-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.