
Set of Two 29" Black and Silver Metal and Faux Leather Low Back Bar Height Bar Chairs, 2PK
Mfr # 555055
Zoro # G922810593
product price:Â $493.99
/pk 2, $247.00/ea
Free Shipping & Returns
Key Features
Overall Width
17 in
Overall Length
17 in
Color
Silver
Finish
Chrome
Bar Chair Type
Bar Height
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
555055
Zoro #
G922810593
UPC #
-
Country of Origin
China
Dimensions
Overall Width
17 in
Overall Length
17 in
Seat Height
40 in
Details
Color
Silver
Finish
Chrome
Bar Chair Type
Bar Height
Item
Bar Chairs
Material
Metal
Number of Stools Included
2
Seat Style
Rectangle
Capacity
250 lb
Assembly Required
Full Assembly Needed
Description
Comfort and design come together nicely in this set of two 29-inch black and silver metal and faux leather low back bar height bar chairs. Quality construction from silver metal combines with black faux leather to give this stool a fresh and updated look. Designed with a footrest for comfort and convenience. A low back mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. 40-inch h x 17-inch w x 17-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.