
Set of Two 29" Brown and Black Microfiber and Metal Low Back Bar Height Swivel Bar Chairs
Mfr # 568248
Zoro # G922364454
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Overall Height
37.4 in
Overall Width
18.3 in
Overall Length
16.1 in
Color
Brown Black
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
568248
Zoro #
G922364454
UPC #
-
Country of Origin
China
Dimensions
Overall Height
37.4 in
Overall Width
18.3 in
Overall Length
16.1 in
Details
Color
Brown Black
Assembly Required
Full Assembly Needed
Application Type
No
Item
Bar Chair
Description
This set of two 29-inch brown and black microfiber and metal low back bar height swivel bar chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. A black metal frame is finished off with a brown microfiber seat that is the epitome of quality construction and design. A low back mixed with a round shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 37.4-inch H x 18.3-inch W x 16.1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.