Shop HOMEROOTS
See all product information
Create Account
Set of Two 29" Green and Gold Velvet and Metal Low Back Bar Height Swivel Bar Chairs
- Mfr # 543455
- Zoro # G222349779
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Overall Height
38.19 in
Overall Width
19.29 in
Overall Length
19.09 in
Application Type
No
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 543455
- Zoro #
- G222349779
- UPC #
- -
- Country of Origin
- China
- Color
- Green Gold
- Application Type
- No
- Assembly Required
- Partial Assembly Needed
- Item
- Bar Chair
Dimensions
- Overall Height
- 38.19 in
- Overall Width
- 19.29 in
- Overall Length
- 19.09 in
Description
Comfortable enough to sit in for awhile, this set of two 29-inch green and gold velvet and metal low back bar height swivel bar chairs will transcend the look of your room. The gold coloration of the high quality metal base marries nicely with the green velvet seat. Not only good looking and stylish, this chair features a bucket shaped seat and a low_back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 38.19-inch h x 19.29-inch w x 19.09-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.