
Set of Two 29" Ivory And Black Shearling And Steel Low Back Bar Height Bar Chairs
Mfr # 555728
Zoro # G722353085
product price:Â $319.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory Black
Overall Height
40.9 in
Overall Width
18.5 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555728
Zoro #
G722353085
UPC #
-
Country of Origin
China
Dimensions
Overall Height
40.9 in
Overall Width
18.5 in
Overall Length
21.3 in
Details
Color
Ivory Black
Item
Bar Chair
Assembly Required
Full Assembly Needed
Application Type
Yes
Description
Comfortable enough to sit in for awhile, this set of two 29-inch ivory and black shearling and steel low back bar height bar chairs will transcend the look of your room. A black steel frame is finished off with a ivory shearling seat that is the epitome of quality construction and design. A low back mixed with a round shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 40.9-inch H x 18.5-inch W x 21.3-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.