Set of Two 29" White and Silver Metal and Faux Leather Low Back Bar Height Bar Chairs, 2PK

  • Mfr # 555056

  • Zoro # G622810640


product price:  $493.99
/pk 2, $247.00/ea
Free Shipping & Returns

Key Features

Overall Width
17 in
Overall Length
17 in
Color
Silver
Finish
Chrome
Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
555056
Zoro #
G622810640
UPC #
-
Country of Origin
China

Dimensions

Overall Width
17 in
Overall Length
17 in
Seat Height
40 in

Details

Color
Silver
Finish
Chrome
Capacity
250 lb
Material
Metal
Seat Style
Rectangle
Assembly Required
Full Assembly Needed
Bar Chair Type
Bar Height
Number of Stools Included
2
Item
Bar Chairs

Description

Comfort and design come together nicely in this set of two 29-inch white and silver metal and faux leather low back bar height bar chairs. Quality construction from silver metal combines with white faux leather to give this stool a fresh and updated look. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a rectangle shaped seat and a low back for the ultimate in comfort and enjoyment. 40-inch h x 17-inch w x 17-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.