
Set of Two 30" Black Fabric and Steel Low Back Bar Height Bar Chairs
Mfr # 544694
Zoro # G022344028
product price:Â $915.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Overall Width
18.9 in
Overall Height
41.74 in
Overall Length
21.07 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
544694
Zoro #
G022344028
UPC #
-
Country of Origin
China
Dimensions
Overall Width
18.9 in
Overall Height
41.74 in
Overall Length
21.07 in
Details
Assembly Required
Partial Assembly Needed
Item
Bar Chair
Application Type
Yes
Description
Comfort and design come together nicely in this set of two 30-inch black fabric and steel low back bar height bar chairs. The black coloration runs throughout this good looking steel and fabric stool. A low back mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 41.74-inch H x 18.9-inch W x 21.07-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.