Set of Two 30" Brown and Black Shearling and Steel Low Back Bar Height Bar Chairs

  • Mfr # 555743

  • Zoro # G722362919


product price:  $793.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Color
Brown Black
Overall Length
21.3 in
Overall Height
39.4 in
Overall Width
20.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555743
Zoro #
G722362919
UPC #
-
Country of Origin
China

Dimensions

Overall Length
21.3 in
Overall Height
39.4 in
Overall Width
20.9 in

Details

Commercial Use
Yes
Item
Bar Chair
Color
Brown Black
Assembly Required
Full Assembly Needed

Description

This set of two 30-inch brown and black shearling and steel low back bar height bar chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. Quality construction from black steel combines with brown shearling to give this stool a fresh and updated look. A low back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 39.4-inch H x 20.9-inch W x 21.3-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.