Set of Two 30" Dark Blue Steel Backless Bar Height Bar Chairs, 2PK

  • Mfr # 654243

  • Zoro # G022833010


product price:  $393.99
/pk 2, $197.00/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Footrest Included
Yes
Seat Back Type
Backless
Number of Chairs
2
Chair Width
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654243
Zoro #
G022833010
UPC #
-
Country of Origin
China

Dimensions

Chair Width
18.5 in
Chair Depth
19.5 in
Seat Height
29.5 in
Chair Height
29.5 in

Details

Commercial Use
Yes
Footrest Included
Yes
Seat Back Type
Backless
Number of Chairs
2
Swivel Chairs
No
Chair Frame Color
Dark Blue
Stackable Chairs
Yes
Item
Outdoor Bar Chairs
Assembly
No Assembly Needed
Includes Arms
No

Description

Bring a trendy bar vibe to your space, with this set of two 30-inch dark blue steel backless bar height bar chairs. A solid dark blue steel frame is finished off with a matching dark blue slatted steel seat, giving these stools a chic monotone look. The rectangle shape of the seat give this backless chair a fresh and fashionable look. A chic modern industrial design combines with a pop of color to give these stools a great look that can be used indoors or outdoors. 29.50-inch h x 18.50-inch w x 19.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.