
Set of Two 30" Ivory and Black Shearling and Steel Low Back Bar Height Bar Chairs
Mfr # 555748
Zoro # G622345036
product price:Â $771.99
/ea
Free Shipping & Returns
Key Features
Overall Height
40.2 in
Overall Width
16.1 in
Overall Length
20.5 in
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555748
Zoro #
G622345036
UPC #
-
Country of Origin
China
Dimensions
Overall Height
40.2 in
Overall Width
16.1 in
Overall Length
20.5 in
Details
Color
Black
Commercial Use
Yes
Item
Bar Chair
Assembly Required
Full Assembly Needed
Description
This set of two 30-inch ivory and black shearling and steel low back bar height bar chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The black coloration of the high quality steel base marries nicely with the ivory shearling seat. Not only good looking and stylish, this chair features a rectangle shaped seat and a low back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 40.2-inch H x 16.1-inch W x 20.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.