
Set of Two 30" Light Gray And Black Shearling And Steel Bar Height Bar Chairs
Mfr # 555693
Zoro # G222366905
product price:Â $587.99
/ea
Free Shipping & Returns
Key Features
Overall Height
42.9 in
Overall Width
20.1 in
Overall Length
21.3 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
555693
Zoro #
G222366905
UPC #
-
Country of Origin
China
Dimensions
Overall Height
42.9 in
Overall Width
20.1 in
Overall Length
21.3 in
Details
Color
Light Gray/Gray Black
Item
Bar Chair
Assembly Required
Full Assembly Needed
Application Type
Yes
Description
With this set of two 30-inch light gray and black shearling and steel bar height bar chairs you can add design and extra seating to your space. The light gray shearling seat of this stool is a nice contrast to the high quality, black steel of the base. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 42.9-inch H x 20.1-inch W x 21.3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.