
Set of Two 30" Orange Heavy Duty Plastic Low Back Outdoor Bar Height Chairs, 2PK
Mfr # 565364
Zoro # G222832530
product price:Â $289.99
/pk 2, $145.00/ea
Free Shipping & Returns
Key Features
Swivel Chairs
No
Chair Depth
20.5 in
Chair Seat Color
Orange
Commercial Use
Yes
Product Type
Bar Height
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
565364
Zoro #
G222832530
UPC #
-
Country of Origin
Mexico
Dimensions
Chair Depth
20.5 in
Chair Width
19.7 in
Seat Height
29.5 in
Chair Height
40.6 in
Details
Swivel Chairs
No
Chair Seat Color
Orange
Commercial Use
Yes
Product Type
Bar Height
Includes Arms
No
Assembly
No Assembly Needed
Seat Style
Square
Stackable Chairs
Yes
Chair Frame Color
Orange
Style
Modern
Chair Weight Capacity
250 lb
Footrest Included
Yes
Seat Back Type
Low Back
Chair Seat Material
Plastic
Item
Outdoor Bar Chairs
Number of Chairs
2
Description
This set of two 30-inch orange heavy duty plastic low back outdoor bar height chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite outdoor cafes or bars. Let the captivating orange color make a lasting impression and showcase your unique personality. Not only good looking and stylish, this chair also features a square shaped seat and a low back for the ultimate in comfort and enjoyment. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 40.60-inch h x 19.70-inch w x 20.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.