
Set of Two 31" Gray and Espresso Fabric and Solid Wood Low Back Bar Height Bar Chairs, 2PK
Mfr # 571490
Zoro # G022810950
product price:Â $721.99
/pk 2, $361.00/ea
Free Shipping & Returns
Key Features
Overall Length
20.5 in
Seat Height
37 in
Color
Espresso
Shape
Rectangle
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
571490
Zoro #
G022810950
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Length
20.5 in
Seat Height
37 in
Overall Width
19.7 in
Details
Item
Bar Chairs
Color
Espresso
Shape
Rectangle
Finish
Matte
Bar Chair Type
Bar Height
Assembly Required
Full Assembly Needed
Capacity
300 lb
Number of Stools Included
2
Seat Style
Bucket
Material
Solid Wood
Description
The perfect way to add some extra seating in your home, this set of two 31-inch gray and espresso fabric and solid wood low back bar height bar chairs will elevate the look and vibe of your room. The base of this stool is made from solid wood in a espresso color that is a nice contrast to the gray upholstered seat. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. 37.00-inch h x 19.70-inch w x 20.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.